

TIMKEN
TIMKEN
QVVMC22V312SET
TIMKEN TIMKEN
Description
QVVMC22V312SET CARTRIDGE BLK SPH RLR BRG
Cartridge Bearing; 3-3/4" Bore; 8-3/4" Outside Diameter; 3.85" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.99" Length Thru Bore; Relubricatable; 22222 Insert; Labyrinth Seal; Expansion
Part #
QVVMC22V312SET
BDI #
765793
Details
4365.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QVVMC22V312SET/p/765793
Your Price
$ 4,365.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
20.014
EAN
0883450200561
Product Group - BDI
M06288
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22222
Seals
Labyrinth
Other Features
Double Row | Double Nut
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
40
Long Description
Cartridge Bearing; 3-3/4" Bore; 8-3/4" Outside Diameter; 3.85" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.99" Length Thru Bore; Relubricatable; 22222 Insert; Labyrinth Seal; Expansion
Outside Diameter
8.75 Inch | 222.25 Millimeter
Length Thru Bore
4.99 Inch | 126.746 Millimeter
Cartridge Housing Width
3.85 Inch | 97.79 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh