https://www.bdiexpress.com/medias/INDTIMBRGXXX-CRT-RABR-ECC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MjJ8aW1hZ2UvanBlZ3xhR0prTDJnME9TOHhNREl5TkRFeE56UTRNVFV3TWk5SlRrUlVTVTFDVWtkWVdGaGZRMUpVWDFKQlFsSmZSVU5EWHpNd01IZ3pNREF1YW5CbnxlMDk0MjNmZDY2NjIwZTM1MDQyNTk3OTFmNDJjODRhNjU4ODRkNDk3YWE1MTA4OTQ1NDFmOTRjMDY2OTk0MmVl
https://www.bdiexpress.com/medias/INDTIMBRGXXX-CRT-RABR-ECC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MjJ8aW1hZ2UvanBlZ3xhR0prTDJnME9TOHhNREl5TkRFeE56UTRNVFV3TWk5SlRrUlVTVTFDVWtkWVdGaGZRMUpVWDFKQlFsSmZSVU5EWHpNd01IZ3pNREF1YW5CbnxlMDk0MjNmZDY2NjIwZTM1MDQyNTk3OTFmNDJjODRhNjU4ODRkNDk3YWE1MTA4OTQ1NDFmOTRjMDY2OTk0MmVl
TIMKEN
TIMKEN
RABR 1/2
TIMKEN TIMKEN
Description
RABR 1/2 CARTRIDGE BRG UNIT
Cartridge Bearing; 1/2" Bore; 1.865" Outside Diameter; 1-7/32" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 1-1/8" Length Thru Bore; Relubricatable; RA008RRB Insert; Contact Shroud Seal; Non-Expansion
Part #
RABR 1/2
BDI #
1371323
Details
75.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/RABR-1-2/p/1371323
Your Price
$ 75.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.136
EAN
0087796056237
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Rubber
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
RA008RRB
Seals
Contact Shroud
Other Features
Single Row | Light Duty | Extended Inner Ring | Self-Locking Collar
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Long Description
Cartridge Bearing; 1/2" Bore; 1.865" Outside Diameter; 1-7/32" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 1-1/8" Length Thru Bore; Relubricatable; RA008RRB Insert; Contact Shroud Seal; Non-Expansion
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.865 Inch | 47.371 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Cartridge Housing Width
1.219 Inch | 30.963 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


