https://www.bdiexpress.com/medias/INDXXXBRGXXX-CRT-RABR-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNTh8aW1hZ2UvanBlZ3xhR1V6TDJnMVppODVPRE0wTlRFMk56QTVOREEyTDBsT1JGaFlXRUpTUjFoWVdGOURVbFJmVWtGQ1VsOVRYek13TUhnek1EQXVhbkJufDNkMTZlZGZkMDA4NDlhNWU0ZDFlNzM0MTFjNzBhYzg0MDE1Zjc2OWRhMjgzMTRkZGJhNWJhNTEyZjA4Y2U4ZGQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CRT-RABR-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNTh8aW1hZ2UvanBlZ3xhR1V6TDJnMVppODVPRE0wTlRFMk56QTVOREEyTDBsT1JGaFlXRUpTUjFoWVdGOURVbFJmVWtGQ1VsOVRYek13TUhnek1EQXVhbkJufDNkMTZlZGZkMDA4NDlhNWU0ZDFlNzM0MTFjNzBhYzg0MDE1Zjc2OWRhMjgzMTRkZGJhNWJhNTEyZjA4Y2U4ZGQ
TIMKEN
TIMKEN
RABR 5/8
TIMKEN TIMKEN
Description
RABR 5/8 CARTRIDGE BRG UNIT ; 0.625" X 1.865" X 1.218"
Cartridge Bearing; 5/8" Bore; 1.865" Outside Diameter; 11/16" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber Interliner Stamped Steel; Ball Bearing; 1-1/8" Length Thru Bore; Not Relubricatable; RA010RRB Insert; Contact Shroud Seal; Non-Expansion
Part #
RABR 5/8
BDI #
1371325
Details
68.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/RABR-5-8/p/1371325
Your Price
$ 68.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.121
EAN
0087796056459
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Rubber Interliner Stamped Steel
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
RA010RRB
Seals
Contact Shroud
Other Features
Single Row | Light Duty | Extended Inner Ring | Self-Locking Collar
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
0.26
Long Description
Cartridge Bearing; 5/8" Bore; 1.865" Outside Diameter; 11/16" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber Interliner Stamped Steel; Ball Bearing; 1-1/8" Length Thru Bore; Not Relubricatable; RA010RRB Insert; Contact Shroud Seal; Non-Expansion
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.865 Inch | 47.371 Millimeter
Cartridge Housing Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

