TIMKEN
TIMKEN
RC1 1/2
TIMKEN TIMKEN
Description
RC1 1/2 CARTRIDGE BRG UNIT
Cartridge Bearing; 1-1/2" Bore; 4-3/16" Outside Diameter; 1-3/4" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-7/32" Length Thru Bore; Relubricatable; G1108KRRB Insert; Contact Shroud Seal; Non-Expansion
Part #
RC1 1/2
BDI #
1371506
Details
552.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/RC1-1-2/p/1371506
Your Price
$ 552.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.869
EAN
0087796059603
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
G1108KRRB
Seals
Contact Shroud
Other Features
Single Row | Wide Inner Ring | Self-Locking Collar | Cylindrical Cartridge
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Long Description
Cartridge Bearing; 1-1/2" Bore; 4-3/16" Outside Diameter; 1-3/4" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-7/32" Length Thru Bore; Relubricatable; G1108KRRB Insert; Contact Shroud Seal; Non-Expansion
Cartridge Housing Width
1.75 Inch | 44.45 Millimeter
Length Thru Bore
2.219 Inch | 56.363 Millimeter
Outside Diameter
4.188 Inch | 106.375 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


