https://www.bdiexpress.com/medias/INDTIMBRGXXX-CRT-RCR-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODR8aW1hZ2UvanBlZ3xhRE0zTDJoa015ODVPRE0yTVRrNE16TXdNems0TDBsT1JGUkpUVUpTUjFoWVdGOURVbFJmVWtOU1gwVkRYek13TUhnek1EQXVhbkJufDUxNzJlMTU4ZGVlZDk5ZjU3OTljMGJmNzAzNzNlNGQ4ODBkMjBiMDRkZTM5NTc0N2ExYWViMWZkYjAzNDZjZDc
https://www.bdiexpress.com/medias/INDTIMBRGXXX-CRT-RCR-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODR8aW1hZ2UvanBlZ3xhRE0zTDJoa015ODVPRE0yTVRrNE16TXdNems0TDBsT1JGUkpUVUpTUjFoWVdGOURVbFJmVWtOU1gwVkRYek13TUhnek1EQXVhbkJufDUxNzJlMTU4ZGVlZDk5ZjU3OTljMGJmNzAzNzNlNGQ4ODBkMjBiMDRkZTM5NTc0N2ExYWViMWZkYjAzNDZjZDc
TIMKEN
TIMKEN
RCR1
TIMKEN TIMKEN
Description
RCR1 CARTRIDGE BRG UNIT ; 1" X 2.25" X 1.3125"
Cartridge Bearing; 1" Bore; 2-1/4" Outside Diameter; 25/32" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 1.22" Length Thru Bore; Not Relubricatable; RA100RR Insert; Contact Shroud Seal; Non-Expansion
Part #
RCR1
BDI #
1371658
Details
121.53
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/RCR1/p/1371658
Your Price
$ 121.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.199
EAN
0087796057432
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Rubber
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
RA100RR
Seals
Contact Shroud
Other Features
Single Row | Light Duty | Extended Inner Ring | Self-Locking Collar
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
0.9
Long Description
Cartridge Bearing; 1" Bore; 2-1/4" Outside Diameter; 25/32" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 1.22" Length Thru Bore; Not Relubricatable; RA100RR Insert; Contact Shroud Seal; Non-Expansion
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Cartridge Housing Width
0.781 Inch | 19.837 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


