

TIMKEN
TIMKEN
RCSM 3/4
TIMKEN TIMKEN
Description
RCSM 3/4 CARTRIDGE BRG UNIT ; 0.75" X 2.5312" X 1.4219"
Cartridge Bearing; 3/4" Bore; 2-17/32" Outside Diameter; 1" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 1-7/32" Length Thru Bore; Not Relubricatable; RA012RR Insert; Contact Shroud Seal; Non-Expansion
Part #
RCSM 3/4
BDI #
1371660
Details
74.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/RCSM-3-4/p/1371660
Your Price
$ 74.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.227
EAN
0087796056770
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Rubber
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
RA012RR
Seals
Contact Shroud
Other Features
Single Row | Extended Inner Ring | Self Locking Collar
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
0.5
Long Description
Cartridge Bearing; 3/4" Bore; 2-17/32" Outside Diameter; 1" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 1-7/32" Length Thru Bore; Not Relubricatable; RA012RR Insert; Contact Shroud Seal; Non-Expansion
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.531 Inch | 64.287 Millimeter
Cartridge Housing Width
1 Inch | 25.4 Millimeter
Length Thru Bore
1.219 Inch | 30.963 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh