BROWNING
BROWNING
RUBRB-112
BROWNING BROWNING
Description
RUBRB-112 CARTRIDGE BALL BEARING ; NON-RETURNABLE
Cartridge Bearing; 3/4" Bore; 2-17/32" Outside Diameter; 1" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 1.38" Length Thru Bore; Not Relubricatable; SLRB-112 Insert; Single Lip Contact Seal; Non-Expansion
Part #
766559
BDI #
318330
Details
110.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/RUBRB-112/p/318330
Your Price
$ 110.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.299
EAN
0662460345116
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Rubber
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
SLRB-112
Seals
Single Lip Contact
Other Features
Single Row | Light Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
766559
Weight / LBS
0.66
Long Description
Cartridge Bearing; 3/4" Bore; 2-17/32" Outside Diameter; 1" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 1.38" Length Thru Bore; Not Relubricatable; SLRB-112 Insert; Single Lip Contact Seal; Non-Expansion
Bore
0.75 Inch | 19.05 Millimeter
Cartridge Housing Width
1 Inch | 25.4 Millimeter
Length Thru Bore
1.38 Inch | 35.052 Millimeter
Outside Diameter
2.531 Inch | 64.287 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



