DODGE
DODGE
S1U-C-407
DODGE DODGE
Description
S1U-C-407 TAPERED RLR INSERT BRG ; TYPE C
Cartridge Bearing; 4-7/16" Bore; 9.84" Outside Diameter; 6.63" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 10" Length Thru Bore; Relubricatable; Labyrinth Seal; Expansion
Part #
087211
BDI #
250062
Details
18725.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/S1U-C-407/p/250062
Your Price
$ 18,725.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
61.16
EAN
0782475040865
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Seals
Labyrinth
Other Features
Double Row
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
87211
Weight / LBS
135
Long Description
Cartridge Bearing; 4-7/16" Bore; 9.84" Outside Diameter; 6.63" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 10" Length Thru Bore; Relubricatable; Labyrinth Seal; Expansion
Bore
4.438 Inch | 112.725 Millimeter
Length Thru Bore
10 Inch | 254 Millimeter
Outside Diameter
9.84 Inch | 249.936 Millimeter
Cartridge Housing Width
6.63 Inch | 168.402 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


