DODGE
DODGE
S1U-C-415
DODGE DODGE
Description
S1U-C-415 TAPERED RLR INSERT BRG ; TYPE C
Cartridge Bearing; 4-15/16" Bore; 10.84" Outside Diameter; 7.38" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 11-1/4" Length Thru Bore; Relubricatable; Labyrinth Seal; Expansion
Part #
087212
BDI #
250063
Details
24072.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/S1U-C-415/p/250063
Your Price
$ 24,072.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
81.54
EAN
0782475040872
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Seals
Labyrinth
Other Features
Double Row
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
87212
Weight / LBS
180
Long Description
Cartridge Bearing; 4-15/16" Bore; 10.84" Outside Diameter; 7.38" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 11-1/4" Length Thru Bore; Relubricatable; Labyrinth Seal; Expansion
Bore
4.938 Inch | 125.425 Millimeter
Cartridge Housing Width
7.38 Inch | 187.452 Millimeter
Length Thru Bore
11.25 Inch | 285.75 Millimeter
Outside Diameter
10.84 Inch | 275.336 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


