https://www.bdiexpress.com/medias/INDDODCRTXXX-S1USD-TA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3OTN8aW1hZ2UvanBlZ3xhRFJqTDJobFppOHhNRFkxTkRRNU1ESTJNelU0TWk5SlRrUkVUMFJEVWxSWVdGaGZVekZWVTBSZlZFRmZNekF3ZURNd01DNXFjR2N8ZGVkM2U2MGRmYmUwMjRlOTliODExYWJiYjA1ZGQ2MDczNjYyZmRlZTk2MmJlMTFjYjVkOThlNTk0OWE5MWI4OA
https://www.bdiexpress.com/medias/INDDODCRTXXX-S1USD-TA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3OTN8aW1hZ2UvanBlZ3xhRFJqTDJobFppOHhNRFkxTkRRNU1ESTJNelU0TWk5SlRrUkVUMFJEVWxSWVdGaGZVekZWVTBSZlZFRmZNekF3ZURNd01DNXFjR2N8ZGVkM2U2MGRmYmUwMjRlOTliODExYWJiYjA1ZGQ2MDczNjYyZmRlZTk2MmJlMTFjYjVkOThlNTk0OWE5MWI4OA
DODGE
DODGE
S1U-SD-307
DODGE DODGE
Description
S1U-SD-307 TAPERED RLR INSERT BRG
Cartridge Bearing; 3-7/16" Bore; 7-5/8" Outside Diameter; 5" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 6.38" Length Thru Bore; Relubricatable; Labyrinth Seal; Expansion
Part #
066296
BDI #
245974
Details
8804.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/S1U-SD-307/p/245974
Your Price
$ 8,804.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
20.61
EAN
0782475036431
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Seals
Labyrinth
Other Features
Double Row | Special Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
45.49
Long Description
Cartridge Bearing; 3-7/16" Bore; 7-5/8" Outside Diameter; 5" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 6.38" Length Thru Bore; Relubricatable; Labyrinth Seal; Expansion
Outside Diameter
7.625 Inch | 193.675 Millimeter
Cartridge Housing Width
5 Inch | 127 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
6.38 Inch | 162.052 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

