https://www.bdiexpress.com/medias/INDDODCRTXXX-S1UHC-TA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MTN8aW1hZ2UvanBlZ3xhRFE1TDJnMU1TOHhNRFkxTkRRNU16TTBNemMzTkM5SlRrUkVUMFJEVWxSWVdGaGZVekZWU0VOZlZFRmZNekF3ZURNd01DNXFjR2N8YTgxMDllYWM0NjhkZTFhOTQxZjViMDliY2VlZmRlODA3YzAxOTYyY2NmY2M1OTRiYWE1NzE1YzYyZjFiODQ2Ng
https://www.bdiexpress.com/medias/INDDODCRTXXX-S1UHC-TA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MTN8aW1hZ2UvanBlZ3xhRFE1TDJnMU1TOHhNRFkxTkRRNU16TTBNemMzTkM5SlRrUkVUMFJEVWxSWVdGaGZVekZWU0VOZlZFRmZNekF3ZURNd01DNXFjR2N8YTgxMDllYWM0NjhkZTFhOTQxZjViMDliY2VlZmRlODA3YzAxOTYyY2NmY2M1OTRiYWE1NzE1YzYyZjFiODQ2Ng
DODGE
DODGE
S1U406-HC-106
DODGE DODGE
Description
S1U406-HC-106 HINGED CAP
Cartridge Bearing; 1-3/8" Bore; 3-3/4" Outside Diameter; 2.69" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 4.13" Length Thru Bore; Relubricatable; Labyrinth Seal; Non-Expansion
Part #
067149
BDI #
246243
Details
3239.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/S1U406-HC-106/p/246243
Your Price
$ 3,239.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
3.47
EAN
0782475038428
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Labyrinth
Other Features
Double Row | Hinged Cap
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
67149
Weight / LBS
7.66
Long Description
Cartridge Bearing; 1-3/8" Bore; 3-3/4" Outside Diameter; 2.69" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 4.13" Length Thru Bore; Relubricatable; Labyrinth Seal; Non-Expansion
Length Thru Bore
4.13 Inch | 104.902 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Cartridge Housing Width
2.69 Inch | 68.326 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

