https://www.bdiexpress.com/medias/INDDODBRGXXX-CRT-S1U-TAF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTZ8aW1hZ2UvanBlZ3xhREJrTDJnMk5DODVPRE0wTlRFMk9EY3pNalEyTDBsT1JFUlBSRUpTUjFoWVdGOURVbFJmVXpGVlgxUkJSbDh6TURCNE16QXdMbXB3Wnd8OTJlY2RmNGI2N2E2Mjk1OGFkMjYyYjcwNmU2OWYzNGMyOWFkNDU1NjRkYjJiZTkxZjg5MWE3ZTIzNGJjYjg1ZQ
https://www.bdiexpress.com/medias/INDDODBRGXXX-CRT-S1U-TAF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTZ8aW1hZ2UvanBlZ3xhREJrTDJnMk5DODVPRE0wTlRFMk9EY3pNalEyTDBsT1JFUlBSRUpTUjFoWVdGOURVbFJmVXpGVlgxUkJSbDh6TURCNE16QXdMbXB3Wnd8OTJlY2RmNGI2N2E2Mjk1OGFkMjYyYjcwNmU2OWYzNGMyOWFkNDU1NjRkYjJiZTkxZjg5MWE3ZTIzNGJjYjg1ZQ
DODGE
DODGE
S1U515-TAF-207
DODGE DODGE
Description
S1U515-TAF-207 TAPERED ROLLER INSERT BRG
Cartridge Bearing; 2-7/16" Bore; 4.06" Outside Diameter; 2-3/4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Gray Iron; Tapered Roller Bearing; 4" Length Thru Bore; Relubricatable; Contact Seal; Non-Expansion
Part #
037636
BDI #
243108
Details
779.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/S1U515-TAF-207/p/243108
Your Price
$ 779.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
5.13
EAN
0782475917891
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Gray Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Contact
Other Features
Double Row
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
11
Long Description
Cartridge Bearing; 2-7/16" Bore; 4.06" Outside Diameter; 2-3/4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Gray Iron; Tapered Roller Bearing; 4" Length Thru Bore; Relubricatable; Contact Seal; Non-Expansion
Outside Diameter
4.06 Inch | 103.124 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Cartridge Housing Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


