SEALMASTER
SEALMASTER
SC-16T
SEALMASTER SEALMASTER
Description
SC-16T CARTRIDGE BEARING UNIT ; NON-RETURNABLE GEN GOLD SKWEZLOC
Cartridge Bearing; 1" Bore; 3-1/8" Outside Diameter; 1-1/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1.485" Length Thru Bore; Relubricatable; 2-1T Insert; Felt Labyrinth Seal; Non-Expansion
Part #
711539
BDI #
354953
Details
642.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SC-16T/p/354953
Your Price
$ 642.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.908
EAN
0662461058626
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2-1T
Seals
Felt Labyrinth
Other Features
Single Row | Normal Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-16T
Manufacturer Internal Number
711539
Weight / LBS
2
Long Description
Cartridge Bearing; 1" Bore; 3-1/8" Outside Diameter; 1-1/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1.485" Length Thru Bore; Relubricatable; 2-1T Insert; Felt Labyrinth Seal; Non-Expansion
Outside Diameter
3.125 Inch | 79.375 Millimeter
Bore
1 Inch | 25.4 Millimeter
Cartridge Housing Width
1.031 Inch | 26.187 Millimeter
Length Thru Bore
1.485 Inch | 37.719 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh