SEALMASTER
SEALMASTER
SC-19T HT
SEALMASTER SEALMASTER
Description
SC-19T HT CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Cartridge Bearing; 1-3/16" Bore; 3-1/2" Outside Diameter; 1-3/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-9/16" Length Thru Bore; Relubricatable; 2-13T Insert; Felt Labyrinth Seal; Non-Expansion
Part #
710673
BDI #
354582
Details
526.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SC-19T-HT/p/354582
Your Price
$ 526.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.18
EAN
0662461329313
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2-13T
Seals
Felt Labyrinth
Other Features
Single Row | Normal Duty | Single Set Screw | High Temperature
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-19T HT
Manufacturer Internal Number
710673
Weight / LBS
2.6
Long Description
Cartridge Bearing; 1-3/16" Bore; 3-1/2" Outside Diameter; 1-3/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-9/16" Length Thru Bore; Relubricatable; 2-13T Insert; Felt Labyrinth Seal; Non-Expansion
Outside Diameter
3.5 Inch | 88.9 Millimeter
Cartridge Housing Width
1.094 Inch | 27.788 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
1.563 Inch | 39.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


