SEALMASTER
SEALMASTER
SC-204
SEALMASTER SEALMASTER
Description
SC-204 ; SC SCD SCHB MSCHB SEHB ST (B&C
Cartridge Bearing; 20MM Bore; 74.6MM Outside Diameter; 22.2MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 31MM Length Thru Bore; Relubricatable; 5204 Insert; Felt Labyrinth Seal; Non-Expansion
Part #
709959
BDI #
355153
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SC-204/p/355153
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.499
EAN
0662461052006
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
5204
Seals
Felt Labyrinth
Other Features
Single Row | Normal Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-204
Manufacturer Internal Number
709959
Weight / LBS
1.1
Long Description
Cartridge Bearing; 20MM Bore; 74.6MM Outside Diameter; 22.2MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 31MM Length Thru Bore; Relubricatable; 5204 Insert; Felt Labyrinth Seal; Non-Expansion
Cartridge Housing Width
0.874 Inch | 22.2 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
2.937 Inch | 74.6 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


