SEALMASTER
SEALMASTER
SC-204C
SEALMASTER SEALMASTER
Description
NOT AVAILABLE IN CANADA
Cartridge Bearing; 20MM Bore; 74.61MM Outside Diameter; 22.2MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 31MM Length Thru Bore; Relubricatable; 5204C Insert; Single Lip Contact Seal; Non-Expansion
Part #
710302
BDI #
355154
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SC-204C/p/355154
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.499
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
5204C
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-204C
Manufacturer Internal Number
710302
Weight / LBS
1.1
Long Description
Cartridge Bearing; 20MM Bore; 74.61MM Outside Diameter; 22.2MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 31MM Length Thru Bore; Relubricatable; 5204C Insert; Single Lip Contact Seal; Non-Expansion
Outside Diameter
2.937 Inch | 74.61 Millimeter
Bore
0.787 Inch | 20 Millimeter
Cartridge Housing Width
0.874 Inch | 22.2 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


