SEALMASTER
SEALMASTER
SC-205TM
SEALMASTER SEALMASTER
Description
SC-205TM CARTRIDGE BEARING UNIT ; POR NON-RETURNABLE
Cartridge Bearing; 25MM Bore; 79.35MM Outside Diameter; 26.187MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 36.5MM Length Thru Bore; Relubricatable; 5205TM Insert; Felt Labyrinth Seal; Non-Expansion
Part #
704092
BDI #
356643
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SC-205TM/p/356643
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.953
EAN
0662461253373
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
5205TM
Seals
Felt Labyrinth
Other Features
Single Row | Normal Duty | Single Set Screw
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-205TM
Manufacturer Internal Number
704092
Weight / LBS
2.1
Long Description
Cartridge Bearing; 25MM Bore; 79.35MM Outside Diameter; 26.187MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 36.5MM Length Thru Bore; Relubricatable; 5205TM Insert; Felt Labyrinth Seal; Non-Expansion
Outside Diameter
3.124 Inch | 79.35 Millimeter
Length Thru Bore
1.437 Inch | 36.5 Millimeter
Cartridge Housing Width
1.031 Inch | 26.187 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


