SEALMASTER
SEALMASTER
SC-206
SEALMASTER SEALMASTER
Description
SC-206 CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Cartridge Bearing; 30MM Bore; 88.9MM Outside Diameter; 27.788MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 38.1MM Length Thru Bore; Relubricatable; 5206 Insert; Felt Labyrinth Seal; Non-Expansion
Part #
709961
BDI #
355157
Details
937.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SC-206/p/355157
Your Price
$ 937.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.135
EAN
0662461052020
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
5206
Seals
Felt Labyrinth
Other Features
Single Row | Normal Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-206
Manufacturer Internal Number
709961
Weight / LBS
2.5
Long Description
Cartridge Bearing; 30MM Bore; 88.9MM Outside Diameter; 27.788MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 38.1MM Length Thru Bore; Relubricatable; 5206 Insert; Felt Labyrinth Seal; Non-Expansion
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Cartridge Housing Width
1.094 Inch | 27.788 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


