Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SC-206TM https://www.bdiexpress.com/medias/INDMORCRTXXX-SC-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUzNHxpbWFnZS9qcGVnfGFHVTVMMmcyTXk4eE1EYzJOalkzTWpFd01UUXdOaTlKVGtSTlQxSkRVbFJZV0ZoZlUwTmZRME5mTXpBd2VETXdNQzVxY0djfGEzYzM3OWY3NGM3NjdjZDU4ODUwMjAwZTU5NTU0YjIzNmE5NWM1NTdjMmEyN2MyYzMwODMzYzc4NWEwNDIzOWQ
356644 Cartridge Unit Bearings 

SEALMASTER SEALMASTER

SC-206TM

Description

SC-206TM CARTRIDGE BEARING UNIT ; NON-RETURNABLE

Cartridge Bearing; 30MM Bore; 88.9MM Outside Diameter; 27.788MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 39.7MM Length Thru Bore; Relubricatable; 5206TM Insert; Felt Labyrinth Seal; Non-Expansion

Part #

704093

BDI #
356644

Details

1577.56 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,577.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.089
EAN
0662461253380
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
5206TM
Seals
Felt Labyrinth
Other Features
Single Row | Normal Duty | Single Set Screw
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-206TM
Manufacturer Internal Number
704093
Weight / LBS
2.5
Long Description
Cartridge Bearing; 30MM Bore; 88.9MM Outside Diameter; 27.788MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 39.7MM Length Thru Bore; Relubricatable; 5206TM Insert; Felt Labyrinth Seal; Non-Expansion
Cartridge Housing Width
1.094 Inch | 27.788 Millimeter
Length Thru Bore
1.563 Inch | 39.7 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh