SEALMASTER
SEALMASTER
SC-207TM
SEALMASTER SEALMASTER
Description
SC-207TM CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Cartridge Bearing; 35MM Bore; 98.425MM Outside Diameter; 31MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 44.5MM Length Thru Bore; Relubricatable; 5207TM Insert; Felt Labyrinth Seal; Non-Expansion
Part #
704094
BDI #
356646
Details
1811.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SC-207TM/p/356646
Your Price
$ 1,811.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.453
EAN
0662461253397
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
5207TM
Seals
Felt Labyrinth
Other Features
Single Row | Normal Duty | Single Set Screw
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-207TM
Manufacturer Internal Number
704094
Weight / LBS
3.2
Long Description
Cartridge Bearing; 35MM Bore; 98.425MM Outside Diameter; 31MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 44.5MM Length Thru Bore; Relubricatable; 5207TM Insert; Felt Labyrinth Seal; Non-Expansion
Length Thru Bore
1.752 Inch | 44.5 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
3.875 Inch | 98.425 Millimeter
Cartridge Housing Width
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


