SEALMASTER
SEALMASTER
SC-208
SEALMASTER SEALMASTER
Description
SC-208 CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Cartridge Bearing; 40MM Bore; 106.36MM Outside Diameter; 37.313MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 49.2MM Length Thru Bore; Relubricatable; 5208 Insert; Felt Labyrinth Seal; Non-Expansion
Part #
709963
BDI #
355158
Details
663.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SC-208/p/355158
Your Price
$ 663.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.737
EAN
0662461052044
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
5208
Seals
Felt Labyrinth
Other Features
Single Row | Normal Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-208
Manufacturer Internal Number
709963
Weight / LBS
4.1
Long Description
Cartridge Bearing; 40MM Bore; 106.36MM Outside Diameter; 37.313MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 49.2MM Length Thru Bore; Relubricatable; 5208 Insert; Felt Labyrinth Seal; Non-Expansion
Bore
1.575 Inch | 40 Millimeter
Cartridge Housing Width
1.469 Inch | 37.313 Millimeter
Outside Diameter
4.187 Inch | 106.36 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


