SEALMASTER
SEALMASTER
SC-20C
SEALMASTER SEALMASTER
Description
SC-20C CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Cartridge Bearing; 1-1/4" Bore; 3-7/8" Outside Diameter; 1-7/32" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-11/16" Length Thru Bore; Relubricatable; 2-14C Insert; Single Lip Contact Seal; Non-Expansion
Part #
703318
BDI #
354962
Details
452.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SC-20C/p/354962
Your Price
$ 452.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.453
EAN
0662461021057
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2-14C
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-20C
Manufacturer Internal Number
703318
Weight / LBS
3.2
Long Description
Cartridge Bearing; 1-1/4" Bore; 3-7/8" Outside Diameter; 1-7/32" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-11/16" Length Thru Bore; Relubricatable; 2-14C Insert; Single Lip Contact Seal; Non-Expansion
Cartridge Housing Width
1.219 Inch | 30.963 Millimeter
Outside Diameter
3.875 Inch | 98.425 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


