SEALMASTER
SEALMASTER
SC-20T
SEALMASTER SEALMASTER
Description
SC-20T CARTRIDGE BEARING UNIT ; NON-RETURNABLE GEN GOLD SKWEZLOC
Cartridge Bearing; 1-1/4" Bore; 3-7/8" Outside Diameter; 1-7/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-3/4" Length Thru Bore; Relubricatable; 2-14T Insert; Felt Labyrinth Seal; Non-Expansion
Part #
705410
BDI #
354964
Details
462.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SC-20T/p/354964
Your Price
$ 462.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.671
EAN
0662461029824
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2-14T
Seals
Felt Labyrinth
Other Features
Single Row | Normal Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-20T
Manufacturer Internal Number
705410
Weight / LBS
3.25
Long Description
Cartridge Bearing; 1-1/4" Bore; 3-7/8" Outside Diameter; 1-7/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-3/4" Length Thru Bore; Relubricatable; 2-14T Insert; Felt Labyrinth Seal; Non-Expansion
Outside Diameter
3.875 Inch | 98.425 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Cartridge Housing Width
1.219 Inch | 30.963 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



