SEALMASTER
SEALMASTER
SC-28 DRT
SEALMASTER SEALMASTER
Description
SC-28 DRT ; GOLD BEARING BULK MATL
Cartridge Bearing; 1-3/4" Bore; 4-3/8" Outside Diameter; 1-7/16" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; 2-112DRT Insert; Multi Lip Contact Seal; Non-Expansion
Part #
715092
BDI #
333229
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SC-28-DRT/p/333229
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.043
EAN
0662461328118
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2-112DRT
Seals
Multi Lip Contact
Other Features
Single Row | Normal Duty | High Contamination
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-28 DRT
Manufacturer Internal Number
715092
Weight / LBS
4.5
Long Description
Cartridge Bearing; 1-3/4" Bore; 4-3/8" Outside Diameter; 1-7/16" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; 2-112DRT Insert; Multi Lip Contact Seal; Non-Expansion
Bore
1.75 Inch | 44.45 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Cartridge Housing Width
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh