SEALMASTER
SEALMASTER
SC-28C
SEALMASTER SEALMASTER
Description
SC-28C CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Cartridge Bearing; 1-3/4" Bore; 4-3/8" Outside Diameter; 1-7/16" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; 2-112C Insert; Single Lip Contact Seal; Non-Expansion
Part #
703326
BDI #
354985
Details
955.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SC-28C/p/354985
Your Price
$ 955.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.884
EAN
0662461021132
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2-112C
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-28C
Manufacturer Internal Number
703326
Weight / LBS
4.15
Long Description
Cartridge Bearing; 1-3/4" Bore; 4-3/8" Outside Diameter; 1-7/16" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; 2-112C Insert; Single Lip Contact Seal; Non-Expansion
Outside Diameter
4.375 Inch | 111.125 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Cartridge Housing Width
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


