SEALMASTER
SEALMASTER
SC-28T
SEALMASTER SEALMASTER
Description
SC-28T CARTRIDGE BEARING UNIT ; NON-RETURNABLE 4-3/8" OD 1-7/16" WID
Cartridge Bearing; 1-3/4" Bore; 4-3/8" Outside Diameter; 1-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2" Length Thru Bore; Relubricatable; 2-112T Insert; Felt Labyrinth Seal; Non-Expansion
Part #
705416
BDI #
354986
Details
580.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SC-28T/p/354986
Your Price
$ 580.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.02
EAN
0662461029886
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2-112T
Seals
Felt Labyrinth
Other Features
Single Row | Normal Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-28T
Manufacturer Internal Number
705416
Weight / LBS
4.45
Long Description
Cartridge Bearing; 1-3/4" Bore; 4-3/8" Outside Diameter; 1-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2" Length Thru Bore; Relubricatable; 2-112T Insert; Felt Labyrinth Seal; Non-Expansion
Cartridge Housing Width
1.438 Inch | 36.525 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


