SEALMASTER
SEALMASTER
SC-30C
SEALMASTER SEALMASTER
Description
SC-30C ; SC SCD SCHB MSCHB SEHB ST (B&C
Cartridge Bearing; 1-7/8" Bore; 4-9/16" Outside Diameter; 1-15/32" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-1/32" Length Thru Bore; Relubricatable; 2-114C Insert; Single Lip Contact Seal; Non-Expansion
Part #
703328
BDI #
355181
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SC-30C/p/355181
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.225
EAN
0662461021156
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2-114C
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-30C
Manufacturer Internal Number
703328
Weight / LBS
4.9
Long Description
Cartridge Bearing; 1-7/8" Bore; 4-9/16" Outside Diameter; 1-15/32" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-1/32" Length Thru Bore; Relubricatable; 2-114C Insert; Single Lip Contact Seal; Non-Expansion
Outside Diameter
4.563 Inch | 115.9 Millimeter
Cartridge Housing Width
1.469 Inch | 37.313 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh