Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SC-35C https://www.bdiexpress.com/medias/INDMORCRTXXX-SC-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA4NHxpbWFnZS9qcGVnfGFHWmtMMmhpTkM4eE1EYzNNalkwTWpFMk9EZzJNaTlKVGtSTlQxSkRVbFJZV0ZoZlUwTmZVMU5mTXpBd2VETXdNQzVxY0djfDJjODdjYzkxMTlmNWM0MWMwYzA1OGY5ZTczMmVhODY1OGZlNThhNzY3YTU3ZDZkNzAxMWYzNGFhNjllNWMxZjI
354995 Cartridge Unit Bearings 

SEALMASTER SEALMASTER

SC-35C

Description

SC-35C CARTRIDGE BEARING UNIT ; NON-RETURNABLE GEN GOLD SET SCREW

Cartridge Bearing; 2-3/16" Bore; 4-15/16" Outside Diameter; 1-19/32" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-5/32" Length Thru Bore; Relubricatable; 2-23C Insert; Single Lip Contact Seal; Non-Expansion

Part #

703333

BDI #
354995

Details

769.98 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 769.98 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.542
EAN
0662461021200
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2-23C
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-35C
Manufacturer Internal Number
703333
Weight / LBS
5.6
Long Description
Cartridge Bearing; 2-3/16" Bore; 4-15/16" Outside Diameter; 1-19/32" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-5/32" Length Thru Bore; Relubricatable; 2-23C Insert; Single Lip Contact Seal; Non-Expansion
Bore
2.188 Inch | 55.575 Millimeter
Length Thru Bore
2.156 Inch | 54.762 Millimeter
Outside Diameter
4.938 Inch | 125.425 Millimeter
Cartridge Housing Width
1.594 Inch | 40.488 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh