SEALMASTER
SEALMASTER
SC-47C
SEALMASTER SEALMASTER
Description
SC-47C CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Cartridge Bearing; 2-15/16" Bore; 6-5/8" Outside Diameter; 2" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 3-1/16" Length Thru Bore; Relubricatable; 2-215C Insert; Single Lip Contact Seal; Non-Expansion
Part #
703340
BDI #
355004
Details
3870.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SC-47C/p/355004
Your Price
$ 3,870.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
6.129
EAN
0662461021279
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2-215C
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-47C
Manufacturer Internal Number
703340
Weight / LBS
13.5
Long Description
Cartridge Bearing; 2-15/16" Bore; 6-5/8" Outside Diameter; 2" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 3-1/16" Length Thru Bore; Relubricatable; 2-215C Insert; Single Lip Contact Seal; Non-Expansion
Outside Diameter
6.625 Inch | 168.275 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Cartridge Housing Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


