SEALMASTER
SEALMASTER
SC-9C
SEALMASTER SEALMASTER
Description
SC-9C ; SC SCD SCHB MSCHB SEHB ST (B&C
Cartridge Bearing; 9/16" Bore; 2-11/16" Outside Diameter; 7/8" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-7/32" Length Thru Bore; Relubricatable; 2-09C Insert; Single Lip Contact Seal; Non-Expansion
Part #
703305
BDI #
355203
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SC-9C/p/355203
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.499
EAN
0662461020937
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2-09C
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-9C
Manufacturer Internal Number
703305
Weight / LBS
1.1
Long Description
Cartridge Bearing; 9/16" Bore; 2-11/16" Outside Diameter; 7/8" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-7/32" Length Thru Bore; Relubricatable; 2-09C Insert; Single Lip Contact Seal; Non-Expansion
Bore
0.563 Inch | 14.3 Millimeter
Outside Diameter
2.688 Inch | 68.275 Millimeter
Length Thru Bore
1.219 Inch | 30.963 Millimeter
Cartridge Housing Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


