RHP BEARING
RHP BEARING
SLC1
RHP BEARING RHP BEARING
Description
SLC1 CARTRIDGE MOUNTED UNIT
Cartridge Bearing; 1" Bore; 3.126" Outside Diameter; 1-1/32" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1.343" Length Thru Bore; Relubricatable; 1025 Insert; Flinger Seal; Non-Expansion
Part #
SLC1
BDI #
1194220
Details
174.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SLC1/p/1194220
Your Price
$ 174.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.76
EAN
0747023029570
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
1025
Seals
Flinger
Other Features
Single Row | Self Lubricating
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.8
Long Description
Cartridge Bearing; 1" Bore; 3.126" Outside Diameter; 1-1/32" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1.343" Length Thru Bore; Relubricatable; 1025 Insert; Flinger Seal; Non-Expansion
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.343 Inch | 34.112 Millimeter
Outside Diameter
3.126 Inch | 79.4 Millimeter
Cartridge Housing Width
1.031 Inch | 26.187 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


