SEALMASTER
SEALMASTER
SRC-12
SEALMASTER SEALMASTER
Description
SRC-12 CARTRIDGE BALL BEARING ; NON-RETURNABLE 3/4"X2.559"X1"
Cartridge Bearing; 3/4" Bore; 4-1/2" Outside Diameter; 1" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Rubber; Ball Bearing; 1-3/8" Length Thru Bore; Relubricatable; RB-12 Insert; Felt Labyrinth Seal; Non-Expansion
Part #
700656
BDI #
355624
Details
142.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SRC-12/p/355624
Your Price
$ 142.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.261
EAN
0662461005378
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Rubber
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
RB-12
Seals
Felt Labyrinth
Other Features
Single Row | Light Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SRC-12
Manufacturer Internal Number
700656
Weight / LBS
0.58
Long Description
Cartridge Bearing; 3/4" Bore; 4-1/2" Outside Diameter; 1" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Rubber; Ball Bearing; 1-3/8" Length Thru Bore; Relubricatable; RB-12 Insert; Felt Labyrinth Seal; Non-Expansion
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
Cartridge Housing Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


