SEALMASTER
SEALMASTER
SRC-19C
SEALMASTER SEALMASTER
Description
SRC-19C ; CRP LRCS LRP SRC SRF SRP (A BO
Cartridge Bearing; 1-3/16" Bore; 3-3/32" Outside Diameter; 1-13/64" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Rubber; Ball Bearing; 1-5/8" Length Thru Bore; Not Relubricatable; RB-19C Insert; Single Lip Contact Seal; Non-Expansion
Part #
703626
BDI #
355628
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SRC-19C/p/355628
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.454
EAN
0662461023563
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Rubber
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
RB-19C
Seals
Single Lip Contact
Other Features
Single Row | Light Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SRC-19C
Manufacturer Internal Number
703626
Weight / LBS
1
Long Description
Cartridge Bearing; 1-3/16" Bore; 3-3/32" Outside Diameter; 1-13/64" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Rubber; Ball Bearing; 1-5/8" Length Thru Bore; Not Relubricatable; RB-19C Insert; Single Lip Contact Seal; Non-Expansion
Bore
1.188 Inch | 30.175 Millimeter
Cartridge Housing Width
1.203 Inch | 30.556 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
3.094 Inch | 78.588 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


