Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SRC-20R https://www.bdiexpress.com/medias/INDMORCRTXXX-SRC-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI4NHxpbWFnZS9qcGVnfGFEZGxMMmhsTVM4eE1EYzJOakEwTkRZeU5qazNOQzlKVGtSTlQxSkRVbFJZV0ZoZlUxSkRYMU5UWHpNd01IZ3pNREF1YW5CbnxhMzg1ZjYwNGMzMzI0MDQ0MjUyMmQwZTNkYWFkZGM4OGNiNmY4ZjE5OWQzMzlkMWM5NWMxMTgxZjRmM2MxODcx
355648 Cartridge Unit Bearings 

SEALMASTER SEALMASTER

SRC-20R

Description

SRC-20R CARTRIDGE BALL BEARING ; NON-RETURNABLE

Cartridge Bearing; 1-1/4" Bore; 3-3/32" Outside Diameter; 1-13/64" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Rubber; Ball Bearing; 1-5/8" Length Thru Bore; Not Relubricatable; RB-20R Insert; Felt Labyrinth Seal; Non-Expansion

Part #

700663

BDI #
355648

Details

250.08 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 250.08 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.409
EAN
0662461005446
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Rubber
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
RB-20R
Seals
Felt Labyrinth
Other Features
Single Row | Light Duty | Reduced Diameter Insert
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SRC-20R
Manufacturer Internal Number
700663
Weight / LBS
0.9
Long Description
Cartridge Bearing; 1-1/4" Bore; 3-3/32" Outside Diameter; 1-13/64" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Rubber; Ball Bearing; 1-5/8" Length Thru Bore; Not Relubricatable; RB-20R Insert; Felt Labyrinth Seal; Non-Expansion
Bore
1.25 Inch | 31.75 Millimeter
Cartridge Housing Width
1.203 Inch | 30.556 Millimeter
Outside Diameter
3.094 Inch | 78.588 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh