TIMKEN
TIMKEN
TAMC22K100SM
TIMKEN TIMKEN
Description
TAMC22K100SM CARTRIDGE BLOCK SPH RLR BRG ; 100MM
Cartridge Bearing; 100MM Bore; 222.25MM Outside Diameter; 97.79MM Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 104.902MM Length Thru Bore; Relubricatable; 22222 Insert; Triple Lip Contact Seal; Non-Expansion
Part #
TAMC22K100SM
BDI #
766679
Details
3610.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/TAMC22K100SM/p/766679
Your Price
$ 3,610.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
18.348
EAN
0883450200219
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22222
Seals
Triple Lip Contact
Other Features
Double Row | Extreme Duty | Nitrile Rubber Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
40
Long Description
Cartridge Bearing; 100MM Bore; 222.25MM Outside Diameter; 97.79MM Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 104.902MM Length Thru Bore; Relubricatable; 22222 Insert; Triple Lip Contact Seal; Non-Expansion
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Cartridge Housing Width
3.85 Inch | 97.79 Millimeter
Length Thru Bore
4.13 Inch | 104.902 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh