TIMKEN
TIMKEN
TAMC26K115SEN
TIMKEN TIMKEN
Description
TAMC26K115SEN CARTRIDGE BLK SPH RLR BRG ; 115MM
Cartridge Bearing; 115MM Bore; 265.125MM Outside Diameter; 104.394MM Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 120.904MM Length Thru Bore; Relubricatable; 22226 Insert; Triple Lip Contact Seal; Expansion
Part #
TAMC26K115SEN
BDI #
773960
Details
4119.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/TAMC26K115SEN/p/773960
Your Price
$ 4,119.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
23.608
EAN
0883450309455
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22226
Seals
Triple Lip Contact
Other Features
Double Row | Extreme Duty | Viton Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
52
Long Description
Cartridge Bearing; 115MM Bore; 265.125MM Outside Diameter; 104.394MM Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 120.904MM Length Thru Bore; Relubricatable; 22226 Insert; Triple Lip Contact Seal; Expansion
Cartridge Housing Width
4.11 Inch | 104.394 Millimeter
Outside Diameter
10.438 Inch | 265.125 Millimeter
Bore
4.528 Inch | 115 Millimeter
Length Thru Bore
4.76 Inch | 120.904 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh