

NTN
NTN
UCC207D1
NTN NTN
Description
UCC207D1 CARTRIDGE BEARING
Cartridge Bearing; 35MM Bore; 90MM Outside Diameter; 28MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 42.9MM Length Thru Bore; Relubricatable; UC207D1 Insert; Single Lip Contact Seal; Non-expansion
Part #
UCC207D1
BDI #
1232256
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC207D1/p/1232256
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.916
EAN
4547359211689
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-expansion
Relubricatable
Yes
Insert Part Number
UC207D1
Seals
Single Lip Contact
Other Features
Single Row | Light Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.98416
Long Description
Cartridge Bearing; 35MM Bore; 90MM Outside Diameter; 28MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 42.9MM Length Thru Bore; Relubricatable; UC207D1 Insert; Single Lip Contact Seal; Non-expansion
Bore
1.378 Inch | 35 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Cartridge Housing Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh