AMI BEARINGS
AMI BEARINGS
UCC312
AMI BEARINGS AMI BEARINGS
Description
UCC312 CARTRIDGE BEARING ; 60MM ID ROUND
Cartridge Bearing; 60MM Bore; 160MM Outside Diameter; 46MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 71MM Length Thru Bore; Relubricatable; UC312 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UCC312
BDI #
107637
Details
442.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC312/p/107637
Your Price
$ 442.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
4.845
EAN
0808250257089
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC312
Seals
Single Lip Contact
Other Features
Single Row | Heavy Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCC312
Weight / LBS
10.7
Long Description
Cartridge Bearing; 60MM Bore; 160MM Outside Diameter; 46MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 71MM Length Thru Bore; Relubricatable; UC312 Insert; Single Lip Contact Seal; Non-Expansion
Cartridge Housing Width
1.811 Inch | 46 Millimeter
Bore
2.362 Inch | 60 Millimeter
Length Thru Bore
2.795 Inch | 71 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


