AMI BEARINGS
AMI BEARINGS
UCC315
AMI BEARINGS AMI BEARINGS
Description
UCC315 CARTRIDGE BEARING ; 75MM ID ROUND
Cartridge Bearing; 75MM Bore; 190MM Outside Diameter; 55MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 82MM Length Thru Bore; Relubricatable; UC315 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UCC315
BDI #
107644
Details
707.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC315/p/107644
Your Price
$ 707.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
7.82
EAN
0808250271443
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC315
Seals
Single Lip Contact
Other Features
Single Row | Heavy Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCC315
Weight / LBS
17.2
Long Description
Cartridge Bearing; 75MM Bore; 190MM Outside Diameter; 55MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 82MM Length Thru Bore; Relubricatable; UC315 Insert; Single Lip Contact Seal; Non-Expansion
Outside Diameter
7.48 Inch | 190 Millimeter
Bore
2.953 Inch | 75 Millimeter
Length Thru Bore
3.228 Inch | 82 Millimeter
Cartridge Housing Width
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


