AMI BEARINGS
AMI BEARINGS
UCC317
AMI BEARINGS AMI BEARINGS
Description
UCC317 CARTRIDGE BEARING ; 85MM ID ROUND
Cartridge Bearing; 85MM Bore; 215MM Outside Diameter; 64MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 96MM Length Thru Bore; Relubricatable; UC317 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UCC317
BDI #
107649
Details
1051.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC317/p/107649
Your Price
$ 1,051.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
11.749
EAN
0808250275021
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC317
Seals
Single Lip Contact
Other Features
Single Row | Heavy Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCC317
Weight / LBS
25
Long Description
Cartridge Bearing; 85MM Bore; 215MM Outside Diameter; 64MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 96MM Length Thru Bore; Relubricatable; UC317 Insert; Single Lip Contact Seal; Non-Expansion
Bore
3.346 Inch | 85 Millimeter
Length Thru Bore
3.78 Inch | 96 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Cartridge Housing Width
2.52 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


