Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCLC211 https://www.bdiexpress.com/medias/INDASICRTXXX-UCLC-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MTJ8aW1hZ2UvanBlZ3xhR1ExTDJnek55OHhNRFUzTmpZMU1ESTBNREF6TUM5SlRrUkJVMGxEVWxSWVdGaGZWVU5NUTE5VFUxOHpNREI0TXpBd0xtcHdad3w4MTBiMDc0NGZiZjQ2Y2ZkNGM3YWMwM2NhZDAyZWJhMTAwMjFhZDQxMjA5OWMzNGY4ZTc5MWM2OGU5MmQ4YzA1
112673 Cartridge Unit Bearings 

AMI BEARINGS AMI BEARINGS

UCLC211

Description

UCLC211 CARTRIDGE BEARING ; 55MM ID ROUND

Cartridge Bearing; 55MM Bore; 125.41MM Outside Diameter; 40.488MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 55.5MM Length Thru Bore; Relubricatable; UC211 Insert; Single Lip Contact Seal; Non-Expansion

Part #

UCLC211

BDI #
112673

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.247
EAN
0808250404483
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC211
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCLC211
Weight / LBS
4.96
Long Description
Cartridge Bearing; 55MM Bore; 125.41MM Outside Diameter; 40.488MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 55.5MM Length Thru Bore; Relubricatable; UC211 Insert; Single Lip Contact Seal; Non-Expansion
Outside Diameter
4.937 Inch | 125.41 Millimeter
Bore
2.165 Inch | 55 Millimeter
Length Thru Bore
2.185 Inch | 55.5 Millimeter
Cartridge Housing Width
1.594 Inch | 40.488 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh