AMI BEARINGS
AMI BEARINGS
UELC204
AMI BEARINGS AMI BEARINGS
Description
UELC204 CARTRIDGE BEARING ; 20MM ID ROUND
Cartridge Bearing; 20MM Bore; 74.6MM Outside Diameter; 22.225MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 31MM Length Thru Bore; Relubricatable; UE204 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UELC204
BDI #
120425
Details
120.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UELC204/p/120425
Your Price
$ 120.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.636
EAN
0808250450831
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UE204
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty | Wide Inner Race | Black Oxide Coated Steel Insert | Single Set Screw | Has Slinger | Accu-Lok Collar Locking
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UELC204
Weight / LBS
1.4
Long Description
Cartridge Bearing; 20MM Bore; 74.6MM Outside Diameter; 22.225MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 31MM Length Thru Bore; Relubricatable; UE204 Insert; Single Lip Contact Seal; Non-Expansion
Bore
0.787 Inch | 20 Millimeter
Cartridge Housing Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
2.937 Inch | 74.6 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


