AMI BEARINGS
AMI BEARINGS
UELC208
AMI BEARINGS AMI BEARINGS
Description
UELC208 CARTRIDGE BEARING ; 40MM ID ROUND
Cartridge Bearing; 40MM Bore; 106.36MM Outside Diameter; 37.313MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 50.2MM Length Thru Bore; Relubricatable; UE208 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UELC208
BDI #
120439
Details
218.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UELC208/p/120439
Your Price
$ 218.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.706
EAN
0808250332731
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UE208
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty | Wide Inner Race | Black Oxide Coated Steel Insert | Single Set Screw | Has Slinger | Accu-Lok Collar Locking
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UELC208
Weight / LBS
3.76
Long Description
Cartridge Bearing; 40MM Bore; 106.36MM Outside Diameter; 37.313MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 50.2MM Length Thru Bore; Relubricatable; UE208 Insert; Single Lip Contact Seal; Non-Expansion
Length Thru Bore
1.976 Inch | 50.2 Millimeter
Outside Diameter
4.187 Inch | 106.36 Millimeter
Bore
1.575 Inch | 40 Millimeter
Cartridge Housing Width
1.469 Inch | 37.313 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


