AMI BEARINGS
AMI BEARINGS
UELC209-27
AMI BEARINGS AMI BEARINGS
Description
UELC209-27 CARTRIDGE BEARING ; 1-11/16" ID ROUND
Cartridge Bearing; 1-11/16" Bore; 4-3/8" Outside Diameter; 1-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1.976" Length Thru Bore; Relubricatable; UE209-27 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UELC209-27
BDI #
120442
Details
232.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UELC209-27/p/120442
Your Price
$ 232.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.851
EAN
0808250177110
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UE209-27
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty | Wide Inner Race | Black Oxide Coated Steel Insert | Single Set Screw | Has Slinger | Accu-Lok Collar Locking
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UELC20927
Weight / LBS
4.07
Long Description
Cartridge Bearing; 1-11/16" Bore; 4-3/8" Outside Diameter; 1-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1.976" Length Thru Bore; Relubricatable; UE209-27 Insert; Single Lip Contact Seal; Non-Expansion
Length Thru Bore
1.976 Inch | 50.2 Millimeter
Cartridge Housing Width
1.438 Inch | 36.525 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh