Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UGC314 https://www.bdiexpress.com/medias/INDASICRTXXX-UGC-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNjl8aW1hZ2UvanBlZ3xhREZoTDJnMU1DOHhNRFUzTmpZMU5UUTRNamt4TUM5SlRrUkJVMGxEVWxSWVdGaGZWVWREWDBWRFh6TXdNSGd6TURBdWFuQm58YmFhMTdkNzViNDY1ZTQ2OWU3MDU3NzlkYzRkYWJlMmVkMWEyZmM3MGM3ZTA5ZTViZjk4NWViNjRkMTY3ZTQyYw
122483 Cartridge Unit Bearings 

AMI BEARINGS AMI BEARINGS

UGC314

Description

UGC314 CARTRIDGE BEARING ; 70MM ID ROUND

Cartridge Bearing; 70MM Bore; 180MM Outside Diameter; 52MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 92.1MM Length Thru Bore; Relubricatable; UG314 Insert; Single Lip Contact Seal; Non-Expansion

Part #

UGC314

BDI #
122483

Details

730.81 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 730.81 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
7.367
EAN
0808250463077
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UG314
Seals
Single Lip Contact
Other Features
Single Row | Heavy Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UGC314
Weight / LBS
16.24
Long Description
Cartridge Bearing; 70MM Bore; 180MM Outside Diameter; 52MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 92.1MM Length Thru Bore; Relubricatable; UG314 Insert; Single Lip Contact Seal; Non-Expansion
Cartridge Housing Width
2.047 Inch | 52 Millimeter
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Length Thru Bore
3.626 Inch | 92.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh