https://www.bdiexpress.com/medias/INDNTNBRGXXX-CRT-UKC-D1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3OTl8aW1hZ2UvanBlZ3xhR0UzTDJnNU1TOHhNRFF5TlRNMk1qQXlNalF6TUM5SlRrUk9WRTVDVWtkWVdGaGZRMUpVWDFWTFExOUVNVjh6TURCNE16QXdMbXB3Wnd8Y2MwZGM5ZTY4YmU2YTM4NmZlNTk3ZmM5M2I3NWE2OGFmMzJkZDdkZGM3MDI5OWZhZjEwZjM1NGRjNDJkYmRmNQ
https://www.bdiexpress.com/medias/INDNTNBRGXXX-CRT-UKC-D1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3OTl8aW1hZ2UvanBlZ3xhR0UzTDJnNU1TOHhNRFF5TlRNMk1qQXlNalF6TUM5SlRrUk9WRTVDVWtkWVdGaGZRMUpVWDFWTFExOUVNVjh6TURCNE16QXdMbXB3Wnd8Y2MwZGM5ZTY4YmU2YTM4NmZlNTk3ZmM5M2I3NWE2OGFmMzJkZDdkZGM3MDI5OWZhZjEwZjM1NGRjNDJkYmRmNQ
NTN
NTN
UKC206D1
NTN NTN
Description
UKC206D1 COMPLETE BEARING UNIT
Cartridge Bearing; 25MM Bore; 85MM Outside Diameter; 27MM Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Ball Bearing; 38MM Length Thru Bore; Relubricatable; UK206D1 Insert; Single Lip Contact Seal; Non-expansion
Part #
UKC206D1
BDI #
1235831
Details
78.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UKC206D1/p/1235831
Your Price
$ 78.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.9
EAN
4547359237726
Product Group - BDI
M06110
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-expansion
Relubricatable
Yes
Insert Part Number
UK206D1
Seals
Single Lip Contact
Other Features
Single Row | Light Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.98416
Long Description
Cartridge Bearing; 25MM Bore; 85MM Outside Diameter; 27MM Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Ball Bearing; 38MM Length Thru Bore; Relubricatable; UK206D1 Insert; Single Lip Contact Seal; Non-expansion
Cartridge Housing Width
1.063 Inch | 27 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Length Thru Bore
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

