

REXNORD
REXNORD
ZCS2045MM
REXNORD REXNORD
Description
ZCS2045MM CARTRIDGE ROLLER BEARING ; NON-RETURNABLE
Cartridge Bearing; 45MM Bore; 92.35MM Outside Diameter; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; Relubricatable; Clearance Seal; Non-Expansion
Part #
ZCS2045MM
BDI #
23926759
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/ZCS2045MM/p/23926759
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.99
EAN
0793699307955
Product Group - BDI
B04311
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Clearance
Other Features
Single Set Collar
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10438678
Weight / LBS
4.4
Long Description
Cartridge Bearing; 45MM Bore; 92.35MM Outside Diameter; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; Relubricatable; Clearance Seal; Non-Expansion
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
3.636 Inch | 92.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh