Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZCS9200 https://www.bdiexpress.com/medias/INDREXXXTXXX-CU-ZCS9215-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4ODF8aW1hZ2UvanBlZ3xhREJsTDJoa01pOHhNRE0wTXpBNU1ESTFOemsxTUM5SlRrUlNSVmhZV0ZSWVdGaGZRMVZmV2tOVE9USXhOVjh6TURCNE16QXdMbXB3Wnd8OGM3MmE4ODI1YWI3OTk3M2MzOTUxYjEyZDRmYmY3YWFmZTRjMzA4Y2JiM2M4MWJjMjhiNWI4MjhkMTVlNGZlZA
24121281 Cartridge Unit Bearings 

REXNORD REXNORD

ZCS9200

Description

ZCS9200 CART RLR BRG ; POR MTO 2" SHAFT DIA STEEL ADAPTER MNT

Cartridge Bearing; 2" Bore; 4.227" Outside Diameter; 2.56" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3-5/32" Length Thru Bore; Relubricatable; Clearance Seal; Non-Expansion

Part #

ZCS9200

BDI #
24121281

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
3.352
EAN
0662864561884
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Clearance
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10438684
Weight / LBS
7.4
Long Description
Cartridge Bearing; 2" Bore; 4.227" Outside Diameter; 2.56" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3-5/32" Length Thru Bore; Relubricatable; Clearance Seal; Non-Expansion
Bore
2 Inch | 50.8 Millimeter
Cartridge Housing Width
2.56 Inch | 65.024 Millimeter
Outside Diameter
4.227 Inch | 107.366 Millimeter
Length Thru Bore
3.156 Inch | 80.162 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh