DODGE
DODGE
ECC-EZ-204
DODGE DODGE
Description
ECC-EZ-204 BEARING END COVER
Closed Bearing End Cap; 3/4" Compatible Bore; 1-29/32" OD; 28.7MM WD; Polymer
Part #
128960
BDI #
260175
Details
3.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/ECC-EZ-204/p/260175
Your Price
$ 3.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171524
Weight / Kilogram
0.45
EAN
0782475229567
Product Group - BDI
M06110
Noun
Cap
Keyword String
End
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Closed Bearing End Cap
Product Specification
Closed Bearing End Cap; 3/4" Compatible Bore; 1-29/32" OD; 28.7MM WD; Polymer
Long Description
Closed Bearing End Cap; 3/4" Compatible Bore; 1-29/32" OD; 28.7MM WD; Polymer