Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F208 https://www.bdiexpress.com/medias/INDXXXXXXXXX-17242943-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUzNzl8aW1hZ2UvanBlZ3xhR0V4TDJnM05pODVPRFl4TVRneU56Z3pOVEU0TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekkwTWprME0xOHpNREI0TXpBd0xtcHdad3wzODZjMjBlMGUxMDI3NDdmNWQwYmY2ZWVjMjI1YzVmOTQ0NTU5MWNkYTU0YTA0ZDlkMmZjYThmOWY1NmIzYWE5
17242943 Mounted Units & Inserts 

KML BEARING KML BEARING

F208

Description

F208 ; 4 BOLT FLANGE BLOCK

Flange Housing Unit; 130MM Length X 49.2MM Width; 4-Bolt

Part #

F208

BDI #
17242943

Details

153.0 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 153.00 / each BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
KML BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Housing
Keyword String
Bearing
Manufacturer URL
Product Detail
Flange Housing Unit
Product Specification
Flange Housing Unit; 130MM Length X 49.2MM Width; 4-Bolt
Long Description
Flange Housing Unit; 130MM Length X 49.2MM Width; 4-Bolt